Roller Shutter Cupboard, WxD 1000 X 450mm, Height 1050mm, Light Grey

Order Code: ZT2732422S

£999.99 Inc VAT (20%)


Description

Roller shutter cupboard, WxD 1000 x 450 mm, height 1050 mm, light grey. Supplied = assembled. Product type = roller shutter cupboards. External width = 1000 mm. External height = 1050 mm. External depth = 450 mm. Body colour = light grey RAL 7035. Material of housing = sheet steel. Colour of roller blinds = light grey. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 2.5 pcs. Material of roller blind = plastic. Internal fittings = 2 shelves. Number of shelves = 2 pcs. Max. shelf load = 45 kg. Shelf colour = light grey. Door type = roller shutter. Shelf height adjustment increments = 19 mm. Internal width = 846 mm. Internal height = 924 mm. Internal depth = 378 mm. Shelf thickness = 0.9 mm. Thickness of body = 0.7 mm. Plinth height = 80 mm. Horizontal roller shutter, lockable. Height adjustable shelves. Four floor level adjustment screws. High quality roller shutter cupboard made of 0.7 mm sheet steel with structured powder coating. The plastic roller shutters, which can be recessed into the cupboard, make it perfectly suited for space saving use in the office or archive. Easy to move shutter elements guarantee easy, quiet opening and closing. Cylinder lock, individual keys, incl. 2 keys. Shelves in body colour with structured powder coating. Height adjustable in 19 mm increments. Height adjustable feet for levelling on uneven surfaces. Supplied fully assembled.

See full description
Specifications for Roller Shutter Cupboard, WxD 1000 X 450mm, Height 1050mm, Light Grey
  • Internal Height
    924mm
  • External Depth
    450mm
  • Internal Width
    846mm
  • External Width
    1000mm
  • External Height
    1050mm
  • Product Type
    Roller Shutter Cupboards
  • Internal Depth
    378mm
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Lock Type
    Cylinder Lock with Two Keys
  • Door Type
    Roller Shutter
  • Material of Roller Blind
    Plastic
  • Plinth Height
    80mm
  • Body Thickness
    0.7mm
  • Features
    Lockable
  • Colour of Roller Blinds
    Light Grey
  • Shelf Load Capacity
    45kg
  • Shelf Thickness
    0.9mm
  • Shelf Colour
    Light Grey
  • Internal Fittings
    2 Shelves
  • Housing Material
    Sheet Steel
  • Shelf Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome