Roller Shutter Cupboard, WxD 800 X 450mm, Height 1950mm, Light Grey

Order Code: ZT2732458S

£1,199.99 Inc VAT (20%)


Description

Roller shutter cupboard, WxD 800 x 450 mm, height 1950 mm, light grey. Supplied = assembled. Product type = roller shutter cupboards. External width = 800 mm. External height = 1970 mm. External depth = 450 mm. Body colour = light grey RAL 7035. Material of housing = sheet steel. Colour of roller blinds = light grey. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 5 pcs. Material of roller blind = plastic. Internal fittings = 4 shelves. Number of shelves = 4 pcs. Max. shelf load = 45 kg. Shelf colour = light grey. Door type = roller shutter. Shelf height adjustment increments = 19 mm. Internal width = 646 mm. Internal height = 1945 mm. Internal depth = 378 mm. Shelf thickness = 0.9 mm. Thickness of body = 0.7 mm. Plinth height = 80 mm. Horizontal roller shutter, lockable. Height adjustable shelves. Four floor level adjustment screws. High quality roller shutter cupboard made of 0.7 mm sheet steel with structured powder coating. The plastic roller shutters, which can be recessed into the cupboard, make it perfectly suited for space saving use in the office or archive. Easy to move shutter elements guarantee easy, quiet opening and closing. Cylinder lock, individual keys, incl. 2 keys. Shelves in body colour with structured powder coating. Height adjustable in 19 mm increments. Height adjustable feet for levelling on uneven surfaces. Supplied fully assembled.

See full description
Specifications for Roller Shutter Cupboard, WxD 800 X 450mm, Height 1950mm, Light Grey
  • Internal Width
    646mm
  • External Width
    800mm
  • Internal Depth
    378mm
  • Internal Height
    1945mm
  • External Height
    1970mm
  • External Depth
    450mm
  • Product Type
    Roller Shutter Cupboards
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    4
  • Lock Type
    Cylinder Lock with Two Keys
  • Door Type
    Roller Shutter
  • Features
    Lockable
  • Material of Roller Blind
    Plastic
  • Plinth Height
    80mm
  • Shelf Colour
    Light Grey
  • Internal Fittings
    4 Shelves
  • Body Thickness
    0.7mm
  • Housing Material
    Sheet Steel
  • Shelf Load Capacity
    45kg
  • Colour of Roller Blinds
    Light Grey
  • Shelf Thickness
    0.9mm
  • Shelf Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome