Shelf With Supports, For Cupboard Width 1000mm, For Cupboard Depth 600mm

Order Code: ZT2710779S

£99.99 Inc VAT (20%)


Description

Shelf with supports, for cupboard width 1000 mm, for cupboard depth 600 mm. Supplied = assembled. Width = 996 mm. Depth = 544 mm. For width = 1000 mm. For depth = 600 mm. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. Max. load = 75 kg. Product type = accessories.

Specifications for Shelf With Supports, For Cupboard Width 1000mm, For Cupboard Depth 600mm
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    996mm
  • Depth
    544mm
  • For Depth
    600mm
  • For Width
    1000mm
  • Finish
    Zinc Plated
  • Load Capacity
    75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome