Shelf With Supports, For Cupboard Width 2000mm, For Cupboard Depth 420mm

Order Code: ZT2711795S

£79.99 Inc VAT (20%)


Description

Shelf with supports, for cupboard width 2000 mm, for cupboard depth 420 mm. Supplied = assembled. Width = 977 mm. Depth = 364 mm. For width = 2000 mm. For depth = 420 mm. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. Max. load = 75 kg. Product type = accessories.

Specifications for Shelf With Supports, For Cupboard Width 2000mm, For Cupboard Depth 420mm
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    977mm
  • Depth
    364mm
  • For Depth
    420mm
  • For Width
    2000mm
  • Finish
    Zinc Plated
  • Load Capacity
    75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome