Sorting Cupboard With Roller Shutter And Add-On Drawer Unit - HxWxD 1864 X 913 X 440mm - Beech Finish

Order Code: ZT2697435S

£3,299.99 Inc VAT (20%)


Description

Sorting cupboard with roller shutter and add-on drawer unit, HxWxD 1864 x 913 x 440 mm, 18 compartments, beech finish. Supplied = assembled. Model = with lockable roller shutter and double door cupboard and sorting table. Colour = beech finish. Width = 913 mm. Height = 1864 mm. Depth = 440 mm. Number of compartments = 18 pcs. Compartment height = 115 mm. Shelf width = 279 mm. Shelf depth = 350 mm. Max. shelf load = 40 kg. Material = furniture panel, melamine coated. Label height = 12 mm. Material thickness = 19 mm. Plinth height = 46 mm. Sorting table width = 870 mm. Sorting table depth = 355 mm. 18 sorting compartments, 15 of which can be pulled out and are height adjustable. Extendable sorting table, width x depth 870 x 355 mm. Add-on drawer unit with height adjustable intermediate shelf, space for two file heights. Aluminium label holders for individual labelling, guides suitable for DYMO labelling strips. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panels, 19 mm thick. The rear panel is melamine coated as well, so this cupboard can also be used as a room divider. Sturdy steel plinth, 46 mm high, with height adjustable glides. Hinged doors with high quality 180° hinges. All shelves are height adjustable in 32 mm increments. Sorting compartments for A4, width x depth 279 x 350 mm. Standard compartment height of 115 mm, which can be reduced as needed by using additional shelves. Roller shutters lockable with cylinder lock (2 keys) Sturdy, pull-out sorting shelves on telescopic rails with a max. load of 40 kg, lock in closed position. Lockable double doors, cylinder lock (2 keys) Height adjustable intermediate shelf, space for two file heights. Supplied fully assembled.

See full description
Specifications for Sorting Cupboard With Roller Shutter And Add-On Drawer Unit - HxWxD 1864 X 913 X 440mm - Beech Finish
  • Colour
    Beech Finish
  • Supplied
    Assembled
  • Width
    913mm
  • Height
    1864mm
  • Material
    Furniture Panel, Melamine Coated
  • Depth
    440mm
  • Sorting Table Depth
    355mm
  • Label Height
    12mm
  • Plinth Height
    46mm
  • Shelf Width
    279mm
  • Compartment Height
    115mm
  • Shelf Load Capacity
    40kg
  • Shelf Depth
    350mm
  • Sorting Table Width
    870mm
  • Number of Compartments
    18
  • Shelf Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome