STATUS - Add-on Cupboard, 1 Shelf, Hinged Doors, White Aluminium/Beech Finish

Order Code: ZT2745445S

£699.99 Inc VAT (20%)


Description

STATUS - Add-on cupboard, 1 shelf, hinged doors, white aluminium/beech finish. Supplied = flat pack. Width = 1000 mm. Height = 740 mm. Depth = 420 mm. Body colour = aluminium silver. Material = chipboard, melamine coated. Product type = add-on cupboards with hinged doors. Series = STATUS. Door type = hinged door. Door colour = beech finish. Number of shelves = 1 pcs. Shelf material = steel. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 2 pcs. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Hinged and sliding door cupboards in various sizes and models. All versions are compatible with one another and can be stacked up to a height of 2300 mm (6 file heights) A standard width of 1000 mm provides ample storage space. All cupboards are lockable with a cylinder lock. Supplied with 2 keys. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Add-on Cupboard, 1 Shelf, Hinged Doors, White Aluminium/Beech Finish
  • Cabinet Door Type
    Hinged Door
  • Lock Type
    Cylinder Lock
  • Door Colour
    Beech Finish
  • Body Colour
    Aluminium Silver
  • Number of Shelves
    1
  • Door Type
    Hinged Door
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Width
    1000mm
  • Depth
    420mm
  • Height
    740mm
  • Product Type
    Add-On Cupboards with Hinged Doors
  • Series
    Status
  • Additional Features
    Lockable
  • Body Thickness
    19mm
  • Shelf Thickness
    30mm
  • Shelf Material
    Steel
  • Door Thickness
    16mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome