STATUS - Sideboard, 2 Doors, 4 Drawers, HxWxD 860 X 1500 X 400mm, Beech Finish

Order Code: ZT2745518S

£1,399.99 Inc VAT (20%)


Description

STATUS - Sideboard, 2 doors, 4 drawers, HxWxD 860 x 1500 x 400 mm, beech finish. Supplied = flat pack. Width = 1500 mm. Height = 860 mm. Depth = 400 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = combination cupboards. Series = STATUS. Door type = hinged door. Door colour = beech finish. Number of doors = 2 pcs. Thickness of body = 19 mm. Door thickness = 16 mm. Melamine coated chipboard panels, body 19 mm, fronts 16 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Sideboard, 2 Doors, 4 Drawers, HxWxD 860 X 1500 X 400mm, Beech Finish
  • Product Type
    Combination Cupboards
  • Series
    Status
  • Number of Doors
    2
  • Body Colour
    Beech Finish
  • Supplied
    Flat Pack
  • Door Thickness
    16mm
  • Door Colour
    Beech Finish
  • Width
    1500mm
  • Depth
    400mm
  • Material
    Chipboard, Melamine Coated
  • Height
    860mm
  • Door Type
    Hinged Door
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome