Tool And Side Cupboard, 2 Drawers, 1 Shelf, Gentian Blue Door

Order Code: ZT2719916S

£659.99 Inc VAT (20%)


Description

Tool and side cupboard, 2 drawers, 1 shelf, gentian blue door. Supplied = assembled. Height = 1000 mm. Width = 500 mm. Depth = 500 mm. Housing material = steel. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 30 kg. High quality range of cupboards with drawers and pull out shelves on telescopic guides. More drawers and pull-out shelves can be fitted later. Storage shelf with raised edge. Height adjustable drawers , height 83/80 mm on telescopic guides, charcoal RAL 7016. Max. load 30 kg. Height adjustable shelves with raised edge on all sides, extendable on telescopic guides, height 25 mm, max. load 30 kg. Body always in light grey RAL 7035. Fittings 2 drawers, 1 shelf.

See full description
Specifications for Tool And Side Cupboard, 2 Drawers, 1 Shelf, Gentian Blue Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    500mm
  • Door Colour
    Gentian Blue
  • Height
    1000mm
  • Depth
    500mm
  • Housing Material
    Steel
  • Shelf Load Capacity
    30kg
  • Finish
    Powder-Coated
  • Shelf Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome