Tripod Floor Lamp Steel Pine Wood Finish Height Adjustable Home Office Grey

Order Code: ZT3347299S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Height Adjustable & Non-Slip Feet: The height can be changed from 115cm to 155cm, the best choice for living room, bedroom, reception. The tall lamp can stand steadily on the ground thanks to the non-slip feet design. Eye-Catching Design: The silver U-shaped bracket firmly supports the lampshade. Industrial colour combination will bring you an eye-catching floor lamp which fits everywhere using, like home, office, bar, cafe, hotel, restaurant, etc. High-Quality Material: Pine wood tripod stand with steel connections and brackets ensures the standing lamp high stability and long durability, allows safe standing around kids and pets. Tempered glass lens is not fragile, which can well protect the human body from hurting. Highlight Design: Power cable length 1. 8m expands well the scope of use. Foot switch to easily control on/off design. E27 bulb base (bulb not included) British Standard Plug. Dimension: Overall Dimension: 63W x 63D x 115-155Hcm Lampshade Size: ?25 x 19. 5Hcm Bulb Power: 60W Input Voltage: 220-240V/50Hz

See full description
Specifications for Tripod Floor Lamp Steel Pine Wood Finish Height Adjustable Home Office Grey
  • Power Cable Length
    1.8m
  • Finish
    Grey
  • Bulb Power
    60W
  • Product Type
    Tripod Floor Lamp
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome