with Triple Drawers & Cupboard

Order Code: ZT3489386S

£1,199.99 Inc VAT (20%)


Description

A range of robustly constructed workstations designed for team leaders, supervisors or line managers.Fully welded steel frame work ideal for tough environments with a range of accessories both above and below the workstation. Compact design recognises the pressure on factory workspace but still allows the team leader to have a workstation with everything they need. Width 1000mm.Two depths available 460mm and 600mm.Sloping and flat top versions available.UK Made.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for with Triple Drawers & Cupboard
  • Width
    1000mm
  • Material
    Steel
  • Product Type
    Workstation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome