Fellowes Professional Series Ultimate Foot Support Adjustable Black 8067001

Order Code: ZT1257910P

£49.99 Inc VAT (20%)


Description

Fellowes Professional Series Ultimate Foot Support Adjustable Black 8067001 The Fellowes Professional Series Ultimate Foot Support helps to prevent back and leg discomfort by encouraging the correct positioning of the feet as you sit at your office chair. It elevates your feet and legs to relieve lower back pressure, with its scissor motion height adjustment, providing 3 platform height settings for comfort. It has an anti-slip platform surface, with surface massage bumps to relieve stress and rejuvenate tired feet. While it's intuitive rocking motion helps improve circulation and reduce fatigue. It is accredited against BS EN ISO 9241 by FIRA International Ltd, an independent Ergonomic Accreditor.

See full description
Specifications for Fellowes Professional Series Ultimate Foot Support Adjustable Black 8067001
  • MFR Part No.
    34906FE
  • Type
    Chair Accessories
  • Width
    388mm
  • Depth
    338mm
  • Material
    Plastic
  • Height
    100mm
  • Weight
    2.08kg
  • Accessory Type
    Footrests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome