Foot Rest, Ergonomic, Surface WxD 450 X 390mm, With Carpet Cover, Grey

Order Code: ZT2724346S

£133.99 Inc VAT (20%)


Description

Foot rest, ergonomic, surface WxD 450 x 390 mm, with carpet cover, grey. Supplied = assembled. Width = 450 mm. Depth = 390 mm. Height at rear = 66 - 220 mm. Height at front = 48 - 119 mm. Material = plastic, shatter proof, carpet. Type of height adjustment = height adjustable to 5 levels. Product type = foot rests. Individually adjustable. Sturdy model. Made in Germany. Made of shatterproof plastic, grey, for compensating fixed desk heights. Large surface, with anti-slip adjustable feet. Height adjustable to five levels Min. 48 - 119 mm at front 66 - 220 mm at rear Width x depth 450 x 390 mm. Ergonomic foot rest, comfortable. Made of shatterproof plastic with carpet cover for optimum comfort. Does not damage heels.

See full description
Specifications for Foot Rest, Ergonomic, Surface WxD 450 X 390mm, With Carpet Cover, Grey
  • Product Type
    Foot Rests
  • Material
    Plastic, Shatter Proof, Carpet
  • Supplied
    Assembled
  • Width
    450mm
  • Depth
    390mm
  • Height At Front
    48 - 119mm
  • Height Adjustment Type
    Height Adjustable To 5 Levels
  • Height At Rear
    66 - 220mm