Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Hoop Style Adjustable Arms Pair Black
By Nautilus
Order Code:
ZT4782440S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/hoop-style-adjustable-arms-pair-black/p/ZT4782440S
Add to quotation
View all Chair Accessories
Description
Hoop style height adjustable arm for extra function and comfort and fits most task/operator chairs.
Specifications
Specifications for Hoop Style Adjustable Arms Pair Black
Accessory Type
Optional Arms
Product Type
Chair Accessories
Colour
Black
Material
Nylon
For Use With
Nautilus Task/Operator Chairs
Height Adjustable
Yes
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome