Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Kens SoleMate Pro Ergo Foot Rest Grey
By Kensington
Order Code:
ZT3527153S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/kens-solemate-pro-ergo-foot-rest-grey/p/ZT3527153S
Add to quotation
View all Chair Accessories
Description
Kensington SmartFit SoleMate Pro Ergonomic Foot Rest Grey - K50409EU
Specifications
Specifications for Kens SoleMate Pro Ergo Foot Rest Grey
Accessory Type
Footrests
Material
Plastic
Weight
2.65kg
Dimensions (W x D x H)
340x530x90mm
Colour
Grey
Product Type
Chair Accessories
Height Adjustable
Yes
For Use With
All Office Chairs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome