Office Suites Microban Foot Rest Adjustable Black 8035001

Order Code: ZT2120729S

£69.99 Inc VAT (20%)


Description

Fellowes Office Suites Microban Foot Rest Adjustable Black 8035001 Sitting in a chair without proper support can cause poor circulation, back and leg discomfort and overall fatigue. Using a foot rest helps to maintain correct posture as you sit at your office chair. The Fellowes Office Suitesô MicrobanÆ Adjustable Footrest has an ergonomic design and built-in MicrobanÆ protection to fight the growth of harmful bacteria. To adjust the position, simply use foot pressure. The foot rest will remain in preferred position until you wish to readjust. Rock freely back-n-forth to help stimulate foot and leg circulation. Accredited by FIRA International, an Independant Ergonomic Accreditor. The FellowesÆ Office Suitesô range is a collection of distinctively designed ergonomic and desk accessory solutions.

See full description
Specifications for Office Suites Microban Foot Rest Adjustable Black 8035001
  • Depth
    333.4mm
  • Width
    444.5mm
  • Material
    Plastic
  • Weight
    1.91kg
  • Height
    111.1mm
  • Colour
    Charcoal
  • Accessory Type
    Footrests
  • Product Type
    Chair Accessories
  • Platform Material
    Plastic
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome