SoleRest Foot Rest Adjustable Grey 56148

Order Code: ZT2118978S

£39.99 Inc VAT (20%)
£42.996.5% off


Description

Kensington SoleRest Foot Rest Adjustable Grey 56148 Footrests keep legs elevated for improved posture and circulation while you work at a desk and help reduce pressure on the lower back. They are easily adjustable for extra comfort, while there is a range of specifications available to suit individual requirements.

Specifications for SoleRest Foot Rest Adjustable Grey 56148
  • Material
    Plastic
  • Weight
    4g
  • Colour
    Black
  • Accessory Type
    Footrests
  • Dimensions (W x D x H)
    230x302x1mm
  • Product Type
    Chair Accessories
  • Platform Size
    450mm x 350mm
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome