BASIC Cloakroom Bench, Single Sided, Hook Rail, Shoe Rack, Beech, Length 1960mm

Order Code: ZT2695394S

£2,099.99 Inc VAT (20%)


Description

BASIC cloakroom bench, single sided, hook rail, shoe rack, beech, length 1960 mm. Supplied = pre-assembled, final assembly by customer. Length = 1960 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 400 mm. Seating = single sided. Material of strip = beechwood. Colour of strip = natural beech. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 4 pcs. Number of hooks = 8 pcs. Height adjustment range = 10 mm. Product type = cloakroom benches. Single sided bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Including back rest and coat rail with plastic double hooks, concealed in accordance with DIN 7917, as well as replaceable labelling plate. Wall mounting recommended. Seat slats made of hard beech wood, approx. 60 x 30 mm in profile, planed on all sides, rounded at the top for good comfort when seated, varnished with natural colour differences. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC Cloakroom Bench, Single Sided, Hook Rail, Shoe Rack, Beech, Length 1960mm
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame Material
    Rectangular Steel Pipe
  • Length
    1960mm
  • Overall Height
    1650mm
  • Overall Depth
    400mm
  • Adjustable Height Range
    10mm
  • Number of Seat Slats
    4
  • Number of Hooks
    8
  • Colour of Strip
    Natural Beech
  • Material of Strip
    Beechwood
  • Seating
    Single Sided
  • Seat Depth
    353mm
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome