Shoe And Boot Drying Trolley, For Up To 30 Pairs Of Shoes, LxWxH 870 X 540 X 1200mm

Order Code: ZT2739298S

£999.99 Inc VAT (20%)


Description

Shoe and boot drying trolley, for up to 30 pairs of shoes, LxWxH 870 x 540 x 1200 mm. Supplied = flat pack. Max. load = 25 kg. Platform length = 870 mm. Platform width = 540 mm. Length = 870 mm. Width = 540 mm. Height = 1200 mm. Number of levels = 3 pcs. Max. load per platform = 8 kg. Base plate = steel, powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 50 mm. Loading height = 1200 mm. Wheel bearing = precision ball bearing. Weight = 20.5 kg. Frame colour = silver. Frame material = steel, powder coated. Parking brakes keep the trolley in place. Highly manoeuvrable with 4 swivel castors. Store shoes and boots easily. The shoe and boot drying trolley provides space for up to 30 pairs of shoes. Length x width of the plug-in bars 197.8 x 40 mm. The distance between 2 bars totals 40 mm.

See full description
Specifications for Shoe And Boot Drying Trolley, For Up To 30 Pairs Of Shoes, LxWxH 870 X 540 X 1200mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    3
  • Frame Material
    Steel Powder Coated
  • Height
    1200mm
  • Length
    870mm
  • Width
    540mm
  • Wheel Diameter
    50mm
  • Load Per Platform
    8kg
  • Wheel Bearing
    Precision Ball Bearing
  • Platform Length
    870mm
  • Load Capacity
    25kg
  • Platform Width
    540mm
  • Base Plate
    Steel Powder Coated
  • Weight
    20.5kg
  • Loading Height
    1200mm
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome