Abingdon Wall Clock White 25.5cm

Order Code: ZT4958425S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Acctim Abingdon Wall Clock White 25.5cm White coloured gloss finish plastic wall clock White dial with black Arabic numbers Quartz movement Requires 1 X AA battery (not included)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Abingdon Wall Clock White 25.5cm
  • Diameter
    25.5cm
  • Material
    Plastic
  • Product Type
    Wall Clock
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome