Century 24 Hour Radio Controlled Clock Aluminium - 74457

Century 24 Hour Radio Controlled Clock Aluminium - 74457

Order Code: ZT4175214SCopy

£46.99 Inc VAT (20%)


Description

For situations where time is of the essence, choose an Acctim Century 24 Hour Radio Controlled Clock (74457) - accurate down to a fraction of a second. A radio time signal from Anthorn in Cumbria helps ensure the Century's precision quartz movement is always ticking on time. There's a 24 hour track as well - ideal for workplaces that operate outside of normal hours. A thick glass lens protects the face from damage or tampering.
Wall clock with radio control for perfect timekeeping
Brushed aluminium case with numbered white dial
Glass lens protects clock face
With precision quartz clock movement
Face diameter: 250mm
Requires 1x AA battery (not included)
Colour: Aluminium

See full description
Specifications for Century 24 Hour Radio Controlled Clock Aluminium - 74457
  • Colour
    Aluminium
  • Product Type
    Wall Clock
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome