Kalendar Wall Clock with Digital Date 270mm Diameter Silver Frame - 22367

Kalendar Wall Clock with Digital Date 270mm Diameter Silver Frame - 22367

Order Code: ZT4174285SCopy

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£40.416%

Currently unavailable

Description

The Acctim Kalendar Wall Clock is a clean, stylish and elegant clock with a glass lens. This wall clock's face is easy to read and lends presence without being overpowering. The clock features digital date/day display, seven different day of the week languages and non-ticking seconds hand. The clock is 270mm in diameter with a silver edge. The clock requires 2 x AA batteries (not included).
LCD digital date and day display
Glass lens
Non-ticking sweep movement
Energy efficient movement increases battery life
Two tone hands and glass lens
Requires 2 x AA batteries (not included)
Diameter: 270mm
Colour: Silver

See full description
Specifications for Kalendar Wall Clock with Digital Date 270mm Diameter Silver Frame - 22367
  • Diameter
    270mm
  • Colour
    Silver
  • Product Type
    Wall Clock