Kitchen Clock Wall Mounted 240mm

Kitchen Clock Wall Mounted 240mm

Order Code: ZT5533888SCopy

£22.99 Inc VAT (20%)


Description

Always keep track of time no matter how busy it gets. This kitchen clock from Vogue has been designed for any commercial catering business where time is of the essence. It is housed in a tough and robust white APS plastic casing which means it's incredibly durable as well as being quick and easy to wipe clean. An integral rear hook can be used to wall-mount the clock in the best position for high visibility which is made even easier thanks to the ultra-clear markings and large numbers.

Product features
Dimensions 240(Ø)mm | 9½(Ø)"
Material ABS
Weight 440g
Colour White
White APS plastic casing is tough and durable for commercial kitchens
Plastic clock face can be wiped clean quickly to save time
Clear markings and large numbers are easy to read at a glance when you're busy
Wall-mountable for maximum visibility in your kitchen
Requires just one AA battery for operation - available separately (C572)

See full description
Specifications for Kitchen Clock Wall Mounted 240mm
  • Material
    ABS
  • Product Type
    Kitchen Clock
  • Mounting Type
    Wall Mounted
  • Colour
    White
  • Weight
    440g
  • Diameter
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome