LED CO2 Humidity Wall Clock Black

LED CO2 Humidity Wall Clock Black

Order Code: ZT4783293SCopy

£149.99 Inc VAT (20%)


Description

The HORDGTL CO2 clock fits perfectly in all your office spaces to show you the CO2 level, humidity and temperature of the room. The HORDGTL CO2 clock will indicate the CO2 level thanks to its NDIR sensor (non-dispersive infrared sensor) It will instantly inform you of the indoor air quality and the actions to be taken in a room (ventilation of the room) An audible alarm, which can be personalised, is provided according to the desired CO2 detection threshold (deactivation possible) . This clock will also indicate the temperature (Celsius/Fahrenheit) and the humidity level to monitor the quality of the air so that it is neither too dry nor too humid (Temperature: from -9C to +85C - Hygrometry: from 0% to 100% RH) .

See full description
Specifications for LED CO2 Humidity Wall Clock Black
  • Product Type
    Clocks
  • Colour
    Black
  • Form
    Digital Wall Clock
  • Weight
    650g
  • Power
    1x LR6 battery
  • Day and Date
    No
  • Dimensions
    135x38x375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome