LED Wall Clock with CO2 Level Temperature Humidity Sensor Black - HORDGTL CO2

LED Wall Clock with CO2 Level Temperature Humidity Sensor Black - HORDGTL CO2

Order Code: ZT4176280SCopy

£199.99 Inc VAT (20%)


Description

No information escapes you, the time, temperature, humidity or air quality of your workspaces, the Alba LED Wall Clock tells you everything. It Informs about the air quality CO2 indicator via NDIR sensor (non-dispersive infrared sensor, temperature and humidity. The clock can be fixed to a wall or placed on a table.
Informs about the air quality CO2 indicator via NDIR sensor (non-dispersive infrared sensor)
Sound alarm customisable according to the desired CO2 detection threshold, (possibility to deactivate it)
Temperature, humidity and time display
Can be fixed to the wall or be placed on a table
Works with 1 adaptor (supplied) + 2 LR6 memory batteries (supplied)
Time : Hour - min (24H or 12H format)
Temperature: -9 degree C to +85 degree C (Celsius or Fahrenheit)
Humidity: 0% - 100% RH
Colour: Black

See full description
Specifications for LED Wall Clock with CO2 Level Temperature Humidity Sensor Black - HORDGTL CO2
  • Colour
    Black
  • Product Type
    LED Wall Clock