LED World Time Clock, 2 Time Zones, Vertical Layout

Order Code: ZT2683018S

£1,199.99 Inc VAT (20%)


Description

LED world time clock, 2 time zones, vertical layout. Supplied = assembled. Shape = rectangular. Housing material = anodised aluminium. Clockwork = quartz. Height = 300 mm. Width = 700 mm. Depth = 44 mm. Product type = digital clocks. Flat, black anodised aluminium housing. Housing protection type IP20. Easy to read. World time clock for indoor use. The red 7-segment display shows the hours and minutes for the preset time zones (please specify location and time zone when ordering) with a digit height of 57 mm. Because the world time clock can be read from up to 25 m away, it is ideally suited for reception areas, or small to medium size conference and visitors rooms. The clock is mounted on the wall and requires a mains connection (230/240 VAC) (Connector not included) The time zones are convenient to set using the infrared remote control supplied complete with the clock. Please state the required city names when ordering. You will receive an image of the display for your approval after placement of your order.

See full description
Specifications for LED World Time Clock, 2 Time Zones, Vertical Layout
  • Product Type
    Digital Clocks
  • Supplied
    Assembled
  • Height
    300mm
  • Depth
    44mm
  • Width
    700mm
  • Shape
    Rectangular
  • Clockwork
    Quartz
  • Housing Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome