Nardo Radio Controlled Wall Clock 200mm Grey - 74667

Order Code: ZT4175273S

£23.99 Inc VAT (20%)

Currently unavailable

Description

Beautifully simple radio controlled wall clock with automatic set up, plastic case with glass lens.
Radio Controlled
Automatic Set Up
Glass Lens
Black hands
Diameter: 200mm
Colour: Grey

See full description
Specifications for Nardo Radio Controlled Wall Clock 200mm Grey - 74667
  • Product Type
    Wall Clock
  • Colour
    Grey
  • Case Material
    Plastic
  • Type
    Radio Controlled
  • Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome