TDC090 Talking Button Clock
0
1
2
3

TDC090 Talking Button Clock

Order Code: ZT4037397SCopy

£21.99 Inc VAT (20%)
£22.994% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 - 19£19.7910%
20 +£18.6915%


Description

Talking clocks are an essential to people living with blindness or low vision, as well as those experiencing memory loss. Almost all of the top of the clock is a large white circular button – talk button. The button is framed by the black base of the clock providing excellent colour contrast for ease of identification. Talking Button Clock has a high quality loud & clear English male voice which tells the time and date at the press of a button and also has an alarm feature. The compact design sits flat and secure and cannot easily be knocked over. Setting this clock couldn’t be easier the loud & clear voice will help talk you through it in conjunction with the large print instructions provided.

See full description
Specifications for TDC090 Talking Button Clock
  • Product Type
    Talking Button Clock