Voice Alert Alarm

Order Code: ZT1096518S

£70.99 Inc VAT (20%)


Description

A versatile alarm system for fall management with a choice of voice or 4 different alarm tones. Advanced model available to allow connection to an existing Nursecall system. This useful alarm system can be used on a bed, wheelchair or entrance alarm with Voice function. There is a choice of High/Low volume or silence mode with flashing light.You can record your own alert message or instructions in a voice that is familiar to the patient. The Alert activated by the magnetic switch with cord and clip or optional sensor pads via the RJ9 socket. A Tamper Resistant Suspend Mode will stop monitoring temporarily to facilitate patient repositioning without triggering an alarm. A versatile clip and mounting bracket is included. Battery low indicator to ensure uninterrupted patient monitoring. Uses 4 x AA batteries (not included).

See full description
Specifications for Voice Alert Alarm
  • Product Type
    Alarm System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome