Wall Clock 300 mm Quartz Clock Graphite Grey Clock Face

Wall Clock 300 mm Quartz Clock Graphite Grey Clock Face

Order Code: ZT4132440S

£419.99 Inc VAT (20%)


Description

Wall clock, Ø 300 mm, quartz clock, graphite grey clock face. Supplied = assembled. Housing colour = stainless steel. Dial face = with numbers. Shape = round. Housing material = stainless steel. Clockwork = quartz. Diameter = 300 mm. Design of dial face = graphite grey. Fittings = incl. battery. Product type = wall clocks. High quality product with sturdy stainless steel housing. Clock face optionally available in graphite grey or white, with numbers. Hand for seconds. Mineral glass. Ø 300 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases.

See full description
Specifications for Wall Clock 300 mm Quartz Clock Graphite Grey Clock Face
  • Diameter
    300mm
  • Product Type
    Wall Clock
  • Housing Colour
    Stainless Steel
  • Shape
    Round
  • Clockwork
    Quartz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome