Wall Clock, Ø400mm, Brushed Stainless Steel Housing, Quartz Clock

Order Code: ZT2747948S

£219.99 Inc VAT (20%)


Description

Wall clock, 400 mm, brushed stainless steel housing, quartz clock. Supplied = assembled. Housing colour = stainless steel. Dial face = with numbers. Shape = round. Housing material = stainless steel, brushed. Clockwork = quartz. Diameter = 400 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Red hand for seconds. Glass front. Easy to read. Housing made of brushed stainless steel. White clock face with numbers. 400 mm. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself to Central European Time. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock, Ø400mm, Brushed Stainless Steel Housing, Quartz Clock
  • Product Type
    Wall Clocks
  • Diameter
    400mm
  • Supplied
    Assembled
  • Shape
    Round
  • Clockwork
    Quartz
  • Housing Colour
    Stainless Steel
  • Design of Dial Face
    White
  • Housing Material
    Stainless Steel, Brushed
  • Fittings
    Incl
  • Dial Face
    With Numbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome