Wall Clock, Ø500mm, Quartz Clock, With Bars

Wall Clock, Ø500mm, Quartz Clock, With Bars

Order Code: ZT2748365S

£799.99 Inc VAT (20%)


Description

Wall clock, 500 mm, quartz clock, with bars. Supplied = assembled. Housing colour = grey white RAL 9002. Dial face = with bars. Shape = round. Housing material = powder coated aluminium. Clockwork = quartz. Diameter = 500 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Ideal for the shop floor or office. Glass front. High quality, robust clock with powder coated aluminium housing, grey white RAL 9002. Clock face made of plastic, white with black numbers. 500 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. The clocks also available in a of 600 mm or 800 mm. Please enquire.

See full description
Specifications for Wall Clock, Ø500mm, Quartz Clock, With Bars
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    500mm
  • Shape
    Round
  • Design of Dial Face
    White
  • Clockwork
    Quartz
  • Housing Colour
    Grey White
  • Dial Face
    With Bars
  • Fittings
    Incl
  • Housing Material
    Powder Coated Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome