Wall Clock ABS Plastic - Silver - Black Clock Face

Wall Clock ABS Plastic - Silver - Black Clock Face

Order Code: ZT2710974SCopy

£99.99 Inc VAT (20%)


Description

Wall clock made of ABS plastic, silver, 300 mm, black clock face, quartz clock, order quantity 3+. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = black. Fittings = incl. battery. Product type = wall clocks. Clearly structured design. Impact resistant ABS housing 300 mm and glass front. With second hand. Housing made of ABS plastic, silver colour. 300 mm. Black clock face with numbers. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock ABS Plastic - Silver - Black Clock Face
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Dial Face
    With Numbers
  • Shape
    Round
  • Housing Colour
    Silver
  • Fittings
    Incl
  • Clockwork
    Quartz
  • Design of Dial Face
    Black
  • Housing Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome