Wall Clock With Plastic Housing, Ø300mm, Quartz Clock, White Clock Face

Wall Clock With Plastic Housing, Ø300mm, Quartz Clock, White Clock Face

Order Code: ZT2711177SCopy

£99.99each Inc VAT (20%)
£299.97 minimum order value

Minimum order quantity: 3.

Description

Wall clock with plastic housing, 300 mm, quartz clock, white clock face, 3 +. Supplied = assembled. Housing colour = silver. Dial face = with bars. Shape = round. Housing material = plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. The classic ''train station'' clock. Glass front. Hand for seconds. Plastic housing painted in silver colour. White clock face with bars. 300 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases.

See full description
Specifications for Wall Clock With Plastic Housing, Ø300mm, Quartz Clock, White Clock Face
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Housing Colour
    Silver
  • Design of Dial Face
    White
  • Clockwork
    Quartz
  • Shape
    Round
  • Fittings
    Incl
  • Dial Face
    With Bars
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome