Wycombe Wall Clock White 21412

Wycombe Wall Clock White 21412

Order Code: ZT1542505SCopy

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

The reliable Acctim Wycombe Plastic Wall Clock offers a classic design for any home, school or office. The bold black numbers are easily legible against the white face, but despite the classic design, this clock uses a precision quartz movement for accurate timekeeping. The 220mm white dial features a plastic lens for protection from damage and tampering.
Wall clock with traditional design
Plastic case with numbered white dial
Plastic lens protects clock face
With precision quartz clock movement
Face diameter: 220mm
Requires 1x AA battery (not included)
Colour: White

See full description
Specifications for Wycombe Wall Clock White 21412
  • MFR Part No.
    ANG21412
  • Product Type
    Wall Clocks
  • Colour
    White
  • Depth
    495mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome