2 Pcs Stacking Coffee Table Set w/Steel Frame Marble-Effect Top Foot Pads Home

Order Code: ZT3351946S

£89.99 Inc VAT (20%)


Description

STACKING DESIGN: Set comes with a large table and a smaller, allowing the smaller table to tuck underneath the larger. Compact for storage, and easy to extend the holding and display space when required.ELEGANT: Round table tops, finished in grey marble-effect. Contrasts the black frame and brings beauty into your home/office.STURDY: Each frame is made from solid steel for sturdiness. MDF table tops are balanced and resilient to light everyday wear. FOOT PADS: Ensures extra balance, whilst protecting your floor from marks and scratches.DIMENSIONS: Large table: 46.5H x 78.5L x 78.5Wcm. Small table: 36.5H x 59L x 59Wcm.MAXIMUM LOAD 50KG. EASY TO ASSEMBLE.

See full description
Specifications for 2 Pcs Stacking Coffee Table Set w/Steel Frame Marble-Effect Top Foot Pads Home
  • Colour
    Grey
  • Product Type
    Coffee Table Set
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome