0
1
2
3

Modern Lift Top Coffee Table for Living Room with Hidden Storage White

Order Code: ZT4185365S

£84.99 Inc VAT (20%)


Description

Lift-top design: Top of coffee table lifts up and forward, can be used for working or dining from. Gas lift for smooth and steady movement.Inner storage: Lift-up coffee table has handy and discreet room for magazines, laptops, remote controls and more.Metal frame: A strong and supportive foundation for coffee table. MDF body is durable.Modern and minimal design: Cool boxy shape, this coffee table with lift up top comes in black and white - easy to match with current furniture and home decor.Dimensions: 45.5H x 90W x 60.5Dcm. Lifted tabletop: 58H x 90W x 40Dcm. Maximum load: Tabletop 22.5kg. Tabletop lifted: 9kg. Assembly required.

See full description
Specifications for Modern Lift Top Coffee Table for Living Room with Hidden Storage White
  • Depth
    60.5cm
  • Width
    90cm
  • Height
    45.5cm
  • Colour
    White
  • Product Type
    Lift Top Coffee Table
  • Material
    Metal
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome