Round Coffee Tables Set of 2, Gold Nesting Side End Tables W/Tempered Glass Top

Order Code: ZT3351334S

£79.99 Inc VAT (20%)


Description

VERSATILE TABLE SET: Modern design 2-piece coffee table set with awesome functions to decorate your home. Used as chic furniture pieces in living room, bedroom, office, reading room, being a side table, display table, work table, bedstand, coffee table and moreNESTING STYLE: You can tuck the smaller side tables into the larger side table to save a lot of space. Lightweight and easy to moveTWO DIFFERENT SIZES: This set includes two different sized tables which allow you to create and design the perfect room settings utilizing each table independently. Build your dream room by marrying style and function with these chic nesting tablesSTURDY AND DURABLE: A durable engineered metal frame, coated with bold, water-resistant paint, together with tempered glass for superior stabilityDIMENSION: Big Table Size: Φ41 x 57H cm, Small Table Size: Φ36 x 51H cm. Weight Capacity: 30kg

See full description
Specifications for Round Coffee Tables Set of 2, Gold Nesting Side End Tables W/Tempered Glass Top
  • Product Type
    Coffee Table Set
  • Weight Capacity
    30kg
  • Colour
    Gold
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome