Set of 3 Nesting Coffee Tables Square Side Tables with Metal Frame, Grey

Order Code: ZT3347562S

£69.99 Inc VAT (20%)


Description

Three-piece nesting table set: Tables all different sizes mean they can be stored together in a piece - perfect for when not in use.Minimal Design: Two-tone grey colour keeps it simple and easy to match with other colours. Blend in or contrast - the choice is up to you.Patterned Metal Frames: Criss-cross design on the sides for distinct style. Structure is durable and fully supportive.Dimension: Small table: 35H x 35W x 35Lcm. Medium table: 40H x 40W x 40Lcm. Large table: 45H x 48W x 48Lcm.Maximum Load: Small and medium table: 10kg. Large table: 15kg. ASSEMBLY REQUIRED.

See full description
Specifications for Set of 3 Nesting Coffee Tables Square Side Tables with Metal Frame, Grey
  • Number of Pieces
    3
  • Colour
    Grey
  • Frame Material
    Metal
  • Product Type
    Nesting Coffee Tables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome