0
1
2

Rustic Console Table Radiator 175mm Hairpin 3R 406mm Burnt Length of 60cm

Order Code: ZT3145513S

£99.99 Inc VAT (20%)


Description


Rustic Console Table Radiator 175mm Hairpin 3R 406mm Burnt Length of 60cm


Hand made in UK rustic hallway livingroom entryway table radiator shelf

Thickness is approx. 45mm (2 inches)

Each console table is supplied with pair of metal 3 rod hairpin legs in black finish and floor protectors, two small angle brackets and fixing screws

Depth is 175mm (7 inches)

Length is 60cm (24 inches)

Leg height is 406mm (16 inches)


Please check our other offers for different colours: Antique Grey, Black Ash, Burnt, Charcoal, Dark Oak, Light Oak, Medium Oak, Monochrome, Nordic Blue, Primed, Teak, Unprimed, Walnut or White

Depths: 145mm (6 inches) , 175mm (7 inches) or 225mm (9 inches)

Legs Height: 406mm (16 inches) , 711mm (28 inches) , 860mm (34 inches) or 1016mm (40 inches)

See full description
Specifications for Rustic Console Table Radiator 175mm Hairpin 3R 406mm Burnt Length of 60cm
  • Product Type
    Rustic Console Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome