0
1
2

Rustic Console Table Radiator 175mm Hairpin 3R 406mm Primed Length of 50cm

Order Code: ZT3145491S

£92.99 Inc VAT (20%)


Description


Rustic Console Table Radiator 175mm Hairpin 3R 406mm Primed Length of 50cm


Hand made in UK rustic hallway livingroom entryway table radiator shelf

Thickness is approx. 45mm (2 inches)

Each console table is supplied with pair of metal 3 rod hairpin legs in black finish and floor protectors, two small angle brackets and fixing screws

Depth is 175mm (7 inches)

Length is 50cm (20 inches)

Leg height is 406mm (16 inches)


Please check our other offers for different colours: Antique Grey, Black Ash, Burnt, Charcoal, Dark Oak, Light Oak, Medium Oak, Monochrome, Nordic Blue, Primed, Teak, Unprimed, Walnut or White

Depths: 145mm (6 inches) , 175mm (7 inches) or 225mm (9 inches)

Legs Height: 406mm (16 inches) , 711mm (28 inches) , 860mm (34 inches) or 1016mm (40 inches)

See full description
Specifications for Rustic Console Table Radiator 175mm Hairpin 3R 406mm Primed Length of 50cm
  • Length
    50cm
  • Leg Height
    406mm
  • Colour
    White
    Primed
    Monochrome
    Walnut
    Burnt
    Charcoal
    Teak
    Black Ash
    Light Oak
    Nordic Blue
    Medium Oak
    Unprimed
    Antique Grey
    Dark Oak
  • Product Type
    Console Table
  • Depth
    175mm
  • Thickness
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome