0
1
2

Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 100cm

Order Code: ZT3145589S

£113.99 Inc VAT (20%)


Description


Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 100cm


Hand made in UK rustic hallway livingroom entryway table radiator shelf

Thickness is approx. 45mm (2 inches)

Each console table is supplied with pair of metal 3 rod hairpin legs in black finish and floor protectors, two small angle brackets and fixing screws

Depth is 225mm (9 inches)

Length is 100cm (40 inches)

Leg height is 406mm (16 inches)


Please check our other offers for different colours: Antique Grey, Black Ash, Burnt, Charcoal, Dark Oak, Light Oak, Medium Oak, Monochrome, Nordic Blue, Primed, Teak, Unprimed, Walnut or White

Depths: 145mm (6 inches) , 175mm (7 inches) or 225mm (9 inches)

Legs Height: 406mm (16 inches) , 711mm (28 inches) , 860mm (34 inches) or 1016mm (40 inches)

See full description
Specifications for Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 100cm
  • Product Type
    Console Table Radiator
  • Colour
    Burnt
    Nordic Blue
    Light Oak
    Antique Grey
    Dark Oak
    Primed
    Teak
    Black Ash
    Charcoal
    Monochrome
    Unprimed
    Walnut
    White
    Medium Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome