0
1
2

Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 40cm

Order Code: ZT3145424S

£89.99 Inc VAT (20%)


Description


Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 40cm


Hand made in UK rustic hallway livingroom entryway table radiator shelf

Thickness is approx. 45mm (2 inches)

Each console table is supplied with pair of metal 3 rod hairpin legs in black finish and floor protectors, two small angle brackets and fixing screws

Depth is 225mm (9 inches)

Length is 40cm (16 inches)

Leg height is 406mm (16 inches)


Please check our other offers for different colours: Antique Grey, Black Ash, Burnt, Charcoal, Dark Oak, Light Oak, Medium Oak, Monochrome, Nordic Blue, Primed, Teak, Unprimed, Walnut or White

Depths: 145mm (6 inches) , 175mm (7 inches) or 225mm (9 inches)

Legs Height: 406mm (16 inches) , 711mm (28 inches) , 860mm (34 inches) or 1016mm (40 inches)

See full description
Specifications for Rustic Console Table Radiator 225mm Hairpin 3R 406mm Unprimed Length of 40cm
  • Length
    40cm
  • Depth
    225mm
  • Colour
    Medium Oak
    Charcoal
    Nordic Blue
    Light Oak
    Walnut
    Monochrome
    White
    Burnt
    Teak
    Primed
    Dark Oak
    Black Ash
    Antique Grey
    Unprimed
  • Leg Height
    406mm
  • Thickness
    45mm
  • Product Type
    Rustic Console Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome