White Console Table Hallway Side Desk w/Drawer 2 Shelves Worktop Retro Elegant

Order Code: ZT3351753S

£69.99 Inc VAT (20%)


Description

ELEGANT STORAGE: Beautifully crafted to stand with pride, it features a large top drawer, two bottom shelves and an oak tone desktop. Ideal for home hallways.SELECT MATERIAL: Made of MDF board and pine wood top, suitable for everyday use, finished with beautiful white paint all over.WORKTOP: Spacious in size, and finished in an oak tone, it allows display room for brightening your home with flowers, photosand ornaments etc.DIMENSIONS: 80.5H x 75.6L x 27.5Wcm. Shelf: 1.5H x 72.6L x 24.2Wcm. Drawer inner: 9H x 56.4W x 18.5Dcm.MAXIMUM WEIGHT 15KG. ASSEMBLY REQUIRED.

See full description
Specifications for White Console Table Hallway Side Desk w/Drawer 2 Shelves Worktop Retro Elegant
  • Product Type
    Console Table
  • Maximum Weight
    15kg
  • Colour
    White
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome