Adjustable Radiator Cover MDF White 1400mm 1920mm
0
1
2
3
4
5

Adjustable Radiator Cover MDF White 1400mm 1920mm

Order Code: ZT3960289S

£109.99 Inc VAT (20%)


Description

Hide those ugly radiators with a unique, effective look. The trellised grill front design adds a simple, attractive, and modern touch to your home and fully conceals radiators without losing any of the heat. More importantly, it protects children and pets from hot radiators. If you've a toddler crawling around the house, this is perfect for you!

This cheeky model is even adjustable, meaning you can maximise space by using just the right size cover for your radiator. It'll also come in handy should you wish to cover different radiators. Simply detach from the wall, adjust, and re-attach to another radiator. It couldn't be easier.

The Radiator Cover even acts as a shelf, freeing up more space for displays or ornaments without excess clutter.

Lightweight and durable, this high-quality MDF won't let you down. We're even throwing in a FREE flexible cleaning brush so you can dust off those harder-to-reach places easier than ever.

This model comes with a high-quality white finish, so you can enjoy the sleek, tranquil vibe this radiator cover is sure to bring to any room straight away.

Product Features:


* Light and sturdy MDF cover to conceal radiators
* Fully adjustable design covers all sizes of radiators
* Specially-made brackets allow for a quick fit to walls for a safe, solid shelf-space
* Doubles up as extra shelf-space for that modern look
* Dimensions: 1400mm-1920mm W x 820mm H x 205mm D
* Made from high-quality MDF with modern white finish
* Trellised grill ensures the radiator's heat isn't lost and protects children/pets from hot surfaces
* Comes with free flexible cleaning tool Specifications:


* Material: MDF
* Assembly: Flat-Packed
* Finish: White
* Dimensions: 1400mm-1920mm W x 820mm H x 205mm D
* Weight: 16kg

See full description
Specifications for Adjustable Radiator Cover MDF White 1400mm 1920mm
  • Material
    MDF
  • Weight
    16kg
  • Finish
    White
  • Product Type
    Radiator Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome