Crane Garden Ornaments 2 Piece Steel Garden Statue Set Multi-colour - 844-752V00MX

Crane Garden Ornaments 2 Piece Steel Garden Statue Set Multi-colour - 844-752V00MX

Order Code: ZT5715032SCopy

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

A bit monotonous in the garden? Looking for an eye-catching decorative piece? Let Outsunny garden decorations light up your home. Bright colours and vivid details. Built to withstand outdoor elements, this steel garden statues undergo electrophoresis and powder coating processes, while their stable standing is enhanced by four U-shaped ground stakes.
Made of steel with an e-coat and powder coat
Won't fade easily
Reinforced circle base and U-shaped ground stakes
Suitable for gardens, porches, decks and lawns
Simple assembly required without tools

See full description
Specifications for Crane Garden Ornaments 2 Piece Steel Garden Statue Set Multi-colour - 844-752V00MX
  • Number of Pieces
    2
  • Material
    Steel
  • Product Type
    Garden Statue Set
  • Colour
    Multi Colours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome