Heron Garden Statue Metal Garden Gift with Stakes Silver Tone - 84J-027V00SR

Heron Garden Statue Metal Garden Gift with Stakes Silver Tone - 84J-027V00SR

Order Code: ZT5713692SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Currently unavailable

Description

A bit monotonous in the garden? Looking for an eye-catching decorative piece? Let Outsunny garden art sculpture lights up your garden. Bright colours and vivid details. Built to withstand outdoor elements, this metal garden statue undergoes electrophoresis and powder coating processes, while its stable standing is enhanced by two U-shaped ground stakes.
Retro heron ornament
Made of metal finished with electrophoresis and powder coating
Not easy to fade
Stable standing with circle base and U-shaped ground stakes
Suitable for gardens, porches, decks, etc.
Simple assembly required without tools

See full description
Specifications for Heron Garden Statue Metal Garden Gift with Stakes Silver Tone - 84J-027V00SR
  • Product Type
    Garden Statue
  • Colour
    Silver tone
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome