Peacock Garden Statue Metal Garden Gift with Stakes Multi-colour - 84J-025V00MX

Peacock Garden Statue Metal Garden Gift with Stakes Multi-colour - 84J-025V00MX

Order Code: ZT5713744SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

A bit monotonous in the garden? Looking for an eye-catching decorative piece? Let Outsunny garden art sculpture lights up your garden. Bright colours and vivid details. Built to withstand outdoor elements, this metal garden statue undergoes electrophoresis and powder coating processes, while its stable standing is enhanced by two U-shaped ground stakes.
Vivid peacock ornament
Made of metal finished with electrophoresis and powder coating
Not easy to fade
Stable standing with circle base and U-shaped ground stakes
Suitable for gardens, porches, decks, etc.
Simple assembly required without tools

See full description
Specifications for Peacock Garden Statue Metal Garden Gift with Stakes Multi-colour - 84J-025V00MX
  • Product Type
    Garden Statue
  • Material
    Metal
  • Colour
    Multi Colours