Full Motion TV/Monitor Ceiling Mount for 32-75" Screens Black - FPMA-C340BLACK

Order Code: ZT4174538S

£99.99 Inc VAT (20%)
£109.999% off


Description

This full motion ceiling mount for flat screens up to 75 inches has unique tilt (10), swivel (360) and rotate technology (6) that allows the mount to change to the best angle for the optimal viewing position. The ceiling mount can be easily adjusted in height it also has a weight capacity of 50kg. It is suitable for screens that meet VESA hole pattern 100x100 to 400x400mm. A nifty cable management systems conceals and routes cables from ceiling to screen. The mount comes with an additional decorative cover for installation on suspended ceilings.
Unique tilt (10), swivel (360) and rotate technology (6) that allows the mount to change to the best angle
Height Adjustable: From 1060-1560mm
Suitable for screens that meet VESA hole pattern 100x100 or 400x400mm
Cable management conceals and routes cables from mount to screen
The mount comes with an additional decorative cover for installation on suspended ceilings
Colour: Black
Suitable for flat screens up to 75 inches
Weight Capacity: 50kg

See full description
Specifications for Full Motion TV/Monitor Ceiling Mount for 32-75" Screens Black - FPMA-C340BLACK
  • Product Type
    Ceiling Mount
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome