Select Mobile Floor Stand for Flat Screens Black - NM-M1700BLACK

Order Code: ZT4176942S

£409.99 Inc VAT (20%)


Description

The Neomounts NM-M1700BLACK is a mobile floor stand for flat screens up to 75 inches (191cm). This mobile stand is a great choice for space saving placement or when wall, ceiling mounting or desk placement is not an option. This unit stretches your investment by serving a variety of projection needs by sharing a large display over multiple rooms. Get optimal positioning for both standing and seated audiences, in any location. The mobile floor stand holds your TV, AV equipment and even hides your cables. The trolley features four solid castor wheels, of which the two front wheels are equipped with a brake.
Select Mobile Floor Stand
Great choice for space saving placement or when wall, ceiling mounting or desk placement is not an option
With optimal positioning for both standing and seated audiences, in any application, in any part of your location
Holds your TV, AV equipment and even hides your cables
The trolley features four solid castor wheels, of which the two front wheels are equipped with a brake
Suitable for screens that meet VESA hole pattern 200x200 to 600x400mm
All installation material is included with the product
The mount is manually height adjustable from 104.2-154.2cm
Suitable for screens from 32-75 inches
Maximum Weight: 50kg

See full description
Specifications for Select Mobile Floor Stand for Flat Screens Black - NM-M1700BLACK
  • Number of Wheels
    4
  • Product Type
    Mobile Floor Stnd
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome