1600 Folding Trap Table Walnut

Order Code: ZT3522779S

£299.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Folding Trapezium Table Walnut Top I000702

Specifications for 1600 Folding Trap Table Walnut
  • Material
    MFC
  • Frame Colour
    Silver
  • Height
    715mm
  • Product Type
    Meeting Tables
  • Size
    1600mm
  • Colour
    Walnut
  • Depth
    695mm
  • Shape
    Trapezoidal Table
  • Weight
    30.8kg
  • Standards
    EN 13501-1, 2018
  • Leg Type
    T Leg
  • Environment Support
    FSC Certified
  • Top Colour
    Walnut
  • Folding
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome